References
Sandvik Coromant:T200-XM100AA-M5 C150
Rubix:318A9878
Manufacturer :6967149
EAN:7323220749539


Technical specifications
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6967149
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m5x0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 70 mm |
| Body material | hss / pm |
| No. of threads per inch | 31.75 |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
- Usually arrives within 14 working days