References
Sandvik Coromant:T200-XM100AF-5/16 C110
Rubix:319A8454
Manufacturer :6967237
EAN:7323220750511


Technical specifications
| Threading | unf 5/16-24 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100AF-5/16C110 COROTAP OPTIMIZED VERSATILITY 6967237
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unf 5/16-24 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 6.9 mm |
| Tail diameter | 8.0772 mm |
| Thread depth | 18.8 mm |
| Total length | 90 mm |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 26.12 excl. VAT
/ Each
£ 31.34 incl. VAT
- Usually arrives within 14 working days