DORMER E241M12 SPIRAL POINT TAP M12 X 1.75 MM 6305838


Machine thread-cutters E241

References
dormer:E241M12
rubix:80092257
ean:7320760664438
Machine tap M12x1.75mm DIN 376
brand logo
Technical specifications
Threading diameter12 mm
Input9
Total length110 mm
See all Specifications

Product details : DORMER E241M12 SPIRAL POINT TAP M12 X 1.75 MM 6305838


HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 12 X1.75 E241 GUN 6H DIN376 HSSE TICN BLEU

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Threading diameter12 mm
Input9
Total length110 mm
Body materialhss-e
Typemetric through-bores
With cooling sprayno
Square drive adapter9 mm
Coatingsuper b
Show UNSPSC/ECL@SS
£ 55.38 excl. VAT
/ Each
£ 66.46 incl. VAT
  • Usually arrives within 14 working days