References
Walter Prototyp:P23360-UNF1.1/4
Rubix:276A2955
Manufacturer :6149485
EAN:4042446228293

Technical specifications
| Threading | unf 1.1/4-12 |
|---|---|
| Threading diameter | 31.75 mm |
| Type | american blind bores |
Documents
Product details : WALTER P23360-UNF1.1/4 TAPS HSS-E X PERT 6149485
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 1.1/4-12 |
|---|---|
| Threading diameter | 31.75 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 31.75 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Thread depth | 85 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 150 mm |
| Body material | hss-e |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 335.83 excl. VAT
/ Each
£ 403.00 incl. VAT
- Usually arrives within 14 working days