References
Walter Prototyp:P22360-UNC5/8
Rubix:357A5370
Manufacturer :6149444
EAN:4042446227890

Documents
Product details : WALTERPROT P22360-UNC5/8 TAPS HSS-E X PERT 6149444
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 5/8 in - 11 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 83.42 excl. VAT
/ Each
£ 100.10 incl. VAT
- Usually arrives within 14 working days