M Machine Tap Spiral Flute 45°
Threading | M6 |
---|---|
Threading diameter | 6 mm |
Angle of helix | 45 ° |
Threading | M6 |
---|---|
Threading diameter | 6 mm |
Angle of helix | 45 ° |
Input | 6 mm |
Total length | 80 mm |
Thread depth | 10 mm |
Body material | HSS-E |
Tolerance | D5 |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 6 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | Steam tempered |
Usually arrives within 14 working days