WALTER 2041663-M6 ADVANCED MACHINE TAPS HSS-E 5664603
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041663-M6
Rubix:276A1194
Manufacturer :5664603
EAN:4042446192822

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 2041663-M6 ADVANCED MACHINE TAPS HSS-E 5664603
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m6 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 73.45 excl. VAT
/ Each
£ 88.14 incl. VAT
- Usually arrives within 14 working days