SANDVIK T300XM100DAM2C145 SPIRAL FLUTE TAP M2 6635166
CoroTap™ 300 Helical Fluted Tapping Tool
See technical informationReferences
Sandvik Coromant:T300-XM100DA-M2C145
Rubix:270A5921
Manufacturer :6635166




Technical specifications
| Threading | m2 x 0,40 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Product details : SANDVIK T300XM100DAM2C145 SPIRAL FLUTE TAP M2 6635166
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m2 x 0,40 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Angle of helix | 45 ° |
| Total length | 45 mm |
| Body material | hss / pm |
| No. of threads per inch | 63.5 |
Show UNSPSC/ECL@SS
£ 28.01 excl. VAT
/ Each
£ 33.61 incl. VAT
- Usually arrives within 14 working days