References
Walter Prototyp:P22569-UNC1.1/2
Rubix:276A2988
Manufacturer :6244717
EAN:4042446238520

Documents
Product details : WALTER P22569-UNC1.1/2 TAPS HSS-E X PERT 6244717
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 38.1 mm |
| Tail diameter | 28 mm |
| Square drive adapter | 22 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 200 mm |
| Body material | hss-e |
| Threading | unc 1-1/2 in - 6 |
| No. of threads per inch | 7 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 427.92 excl. VAT
/ Each
£ 513.50 incl. VAT
- Usually arrives within 14 working days