Unf tap - spiral flute- hsse 3% vanadium - multi-material
Angle of helix | 40 ° |
---|---|
Total length | 56 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 2.95 mm |
Tail diameter | 2.5 mm |
Square drive adapter | 2.1 mm |
Coating | vaporized |
Threading (inch) | 6 |
No. of threads per inch | 40 |
Usually arrives within 14 working days