References
Walter Prototyp:P23519-UNF2
Rubix:276A3926
Manufacturer :6244736
EAN:4042446238711

Technical specifications
| Threading | unf #2 - 64 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american blind bores |
Documents
Product details : WALTER P23519-UNF2 TAPS HSS-E X PERT 6244736
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf #2 - 64 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.184 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Threading | unf #2 - 64 |
| No. of threads per inch | 64 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 53.42 excl. VAT
/ Each
£ 64.10 incl. VAT
- Usually arrives within 14 working days