DORMER EX10TINM8X1.0 6196743


Machine thread-cutters EX10

References
dormer:EX10TINM8X1.0
rubix:376A2310
ean:7320760662519
Machine tap M8 x 1.00 mm DIN 374
brand logo
Technical specifications
Threading diameter8 mm
Angle of helix45 °
Total length80 mm
See all Specifications

Product details : DORMER EX10TINM8X1.0 6196743


HSS-E Machine thread-cutter for metric fine thread TiN coated DIN 374 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper. Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter8 mm
Angle of helix45 °
Total length80 mm
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter7 mm
Square drive adapter6 mm
Show UNSPSC/ECL@SS
£ 37.18 excl. VAT
/ Each
£ 44.62 incl. VAT
  • Usually arrives within 14 working days