WALTERPROT P23569-UNF9/16 TAPS HSS-E X PERT 6244758
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P23569-UNF9/16
Rubix:357A5782
Manufacturer :6244758
EAN:4042446238933

Technical specifications
| Threading | unf 9/16 in - 18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P23569-UNF9/16 TAPS HSS-E X PERT 6244758
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 9/16 in - 18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.288 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 9/16 in - 18 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 105.42 excl. VAT
/ Each
£ 126.50 incl. VAT
- Usually arrives within 14 working days