References
Sandvik Coromant:T200-XM100AE-10-24 C145
Rubix:319A8698
Manufacturer :6967124
EAN:7323220749294


Technical specifications
| Threading | unc #10-24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AE-10-24C145 COROTAP OPTIMIZED VERSATILITY 6967124
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc #10-24 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.9 mm |
| Tail diameter | 4.9276 mm |
| Thread depth | 14.8 mm |
| Angle of helix | 60 ° |
| Body material | hss / pm |
| Threading | #10-24 unc |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
- Usually arrives within 14 working days