References
Walter Prototyp:P28210-BSW1/4
Rubix:276A3450
Manufacturer :6149522
EAN:4042446228668

Documents
Product details : WALTER P28210-BSW1/4 TAPS HSS-E X PERT 6149522
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | bsw 1/4 in - 20 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 38.89 excl. VAT
/ Each
£ 46.67 incl. VAT
- Usually arrives within 14 working days