WALTERPROT E2031416-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603115
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031416-M8
Rubix:357A4955
Manufacturer :5603115
EAN:4042446188467

Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT E2031416-M8 MACHINE TAPS HSS-E INTERNAL COOLING 5603115
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 6.7 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 35 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 93.39 excl. VAT
/ Each
£ 112.07 incl. VAT
- Usually arrives within 14 working days