WALTER P40310-M3 TAPS HSS-E X PERT 6149533

Machine Tap

See technical informationSee documents
References
Walter Prototyp:P40310-M3
Rubix:276A4118
Manufacturer :6149533
EAN:4042446228774
brand logo
Technical specifications
Typemetric through-bores
With cooling sprayno
See all Specifications
Documents

Product details : WALTER P40310-M3 TAPS HSS-E X PERT 6149533


ALTIUS

Strengths

•For long-chipping materials
For thin-walled workpieces

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric through-bores
With cooling sprayno
Direction of threadingright
Tail diameter3.5 mm
Square drive adapter2.7 mm
Angle of helix0 °
Coatinguncoated
Total length56 mm
Body materialhss-e
Tolerance6h
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
  • Usually arrives within 14 working days