References
Sandvik Coromant:T200-MM100DA-M3 B115
Rubix:317A8674
Manufacturer :8248559
EAN:7323226760101


Technical specifications
| Threading | m3x0,5-6h |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M3B115 COROTAP 8248559
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m3x0,5-6h |
|---|---|
| Threading diameter | 3 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 9 mm |
| Angle of helix | 0 ° |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- Usually arrives within 14 working days