DORMER EP00M2 SPIRAL POINT TAP M2 X 0.40 MM 5973413


Machine taps EP006H

References
dormer:EP00M2
rubix:2008133
ean:7320760137239
Machine tap M24x3.00 mm DIN 376
brand logo
Technical specifications
Threading diameter2 mm
Input2.8
Total length50 mm
See all Specifications

Product details : DORMER EP00M2 SPIRAL POINT TAP M2 X 0.40 MM 5973413


HSS-E Machine tap for metric thread uncoated DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M 2 EP00 DIN COUPE GUN GOLD 6H

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter2 mm
Input2.8
Total length50 mm
Body materialHSS-E
Drilling diameter1.6 mm
Square drive adapter2.8 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 24.93 excl. VAT
/ Each
£ 29.92 incl. VAT
  • Usually arrives within 14 working days