References
Walter Prototyp:P2051905-M8
Rubix:276A3904
Manufacturer :6244481
EAN:4042446236168

Technical specifications
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P2051905-M8 TAPS HSS-E X PERT 6244481
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m8 x 1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 12 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8 x 1,25 |
| No. of threads per inch | 20.32 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 71.40 excl. VAT
/ Each
£ 85.68 incl. VAT
- Usually arrives within 14 working days