WALTER 2041606-M2 ADVANCED MACHINE TAPS HSS-E 5076561
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041606-M2
Rubix:291A0987
Manufacturer :5076561
EAN:4042446113193

Documents
Product details : WALTER 2041606-M2 ADVANCED MACHINE TAPS HSS-E 5076561
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 15 ° |
| Coating | ticn |
| Total length | 45 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.53 excl. VAT
/ Each
£ 69.04 incl. VAT
- Usually arrives within 14 working days