References
GISS Cutline:885550
Rubix:215A7926
EAN:3660338388347


Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Product details : CUTLINE 885550 HSS TAP M24.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 103.04 excl. VAT
/ Each
£ 123.65 incl. VAT
- Usually arrives within 14 working days