WALTERPROT EP2051382-M4 PARADUR ECO PLUS TAP 6245601
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051382-M4
Rubix:2519940
Manufacturer :6245601
EAN:4042446240158

Technical specifications
| Threading | m4x0,7 lh |
|---|---|
| Threading diameter | 4 mm |
| Type | blind bores |
Documents
Product details : WALTERPROT EP2051382-M4 PARADUR ECO PLUS TAP 6245601
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4x0,7 lh |
|---|---|
| Threading diameter | 4 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 53.83 excl. VAT
/ Each
£ 64.60 incl. VAT
- Usually arrives within 14 working days