References
Dormer:EX10M27X2.0
Rubix:2019323
EAN:7320760149928




Technical specifications
| Threading | m27 x 2,0 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER EX10M27X2.0 TAP M27 X 2.00 MM 5973693
HSS-E Machine thread-cutter for metric fine thread TiN coated DIN 374 shape C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper. Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m27 x 2,0 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 25 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 20 mm |
| Thread depth | 20 mm |
| Angle of helix | 45 ° |
| Coating | blank |
| Total length | 140 mm |
| Body material | hss-e |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 201.02 excl. VAT
/ Each
£ 241.22 incl. VAT
- Usually arrives within 14 working days