WALTER 22410-UNC6 HAND- AND MACHINE TAPS HSS/-E 5078165
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22410-UNC6
Rubix:276A0504
Manufacturer :5078165
EAN:4042446026455

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTER 22410-UNC6 HAND- AND MACHINE TAPS HSS/-E 5078165
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.71 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 6.5 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 43.06 excl. VAT
/ Each
£ 51.67 incl. VAT
- Usually arrives within 14 working days