WALTERPROT EP2056302-M12 PARADUR ECO PLUS TAP 6245560
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M12
Rubix:2519891
Manufacturer :6245560
EAN:4042446239749

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2056302-M12 PARADUR ECO PLUS TAP 6245560
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 10 mm |
| Thread depth | 16 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 121.17 excl. VAT
/ Each
£ 145.40 incl. VAT
- Usually arrives within 14 working days