WALTERPROT EP2051312-M8 PARADUR ECO PLUS TAP 6245590
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2051312-M8
Rubix:2519929
Manufacturer :6245590
EAN:4042446240042

Technical specifications
| Threading | m8 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT EP2051312-M8 PARADUR ECO PLUS TAP 6245590
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 96.04 excl. VAT
/ Each
£ 115.25 incl. VAT
- Usually arrives within 14 working days