References
Walter Prototyp:7056770-M27
Rubix:356A0102
Manufacturer :5200773
EAN:4042446159481

Technical specifications
| Threading | m27x3 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M27 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200773
For long-chipping materials
HSS-E machine tap 7056770-M27
Technical specifications
Attributes
| Threading | m27x3 |
|---|---|
| Threading diameter | 27 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.08 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Thread depth | 30 mm |
| Angle of helix | 40 ° |
| Total length | 160 mm |
| Body material | hss-e |
| No. of threads per inch | 8.47 |
Show UNSPSC/ECL@SS
£ 138.45 excl. VAT
/ Each
£ 166.14 incl. VAT
- Usually arrives within 14 working days