WALTERPROT EP2056302-M42 PARADUR ECO PLUS TAP 6245569
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M42
Rubix:2519900
Manufacturer :6245569
EAN:4042446239831
Documents
Product details : WALTERPROT EP2056302-M42 PARADUR ECO PLUS TAP 6245569
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Direction of threading | right |
|---|---|
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 200 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 813.57 excl. VAT
/ Each
£ 976.28 incl. VAT
- Usually arrives within 14 working days
