References
Walter Prototyp:M2051306-M3
Rubix:276A3850
Manufacturer :6149746
EAN:4042446229924

Documents
Product details : WALTER M2051306-M3 TAPS HSS-E X PERT 6149746
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Coating | ticn |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
- Usually arrives within 14 working days