GUHRING 00819 018.000 MACHINE TAPS 9008190180000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:819 18.000
Rubix:345A0254
Manufacturer :9008190180000
EAN:4031093252690


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00819 018.000 MACHINE TAPS 9008190180000
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 93.74 excl. VAT
/ Each
£ 112.49 incl. VAT
- Usually arrives within 14 working days