WALTERPROT 22257-UNC5/8 ADVANCED MACHINE TAPS HSS-E 5078046
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22257-UNC5/8
Rubix:357A4154
Manufacturer :5078046
EAN:4042446025281

Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT 22257-UNC5/8 ADVANCED MACHINE TAPS HSS-E 5078046
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 5/8 in - 11 |
| No. of threads per inch | 11 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 143.00 excl. VAT
/ Each
£ 171.60 incl. VAT
- Usually arrives within 14 working days