WALTERPROT 20361-M36 HAND- AND MACHINE TAPS HSS/-E 5076343
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M36
Rubix:357A3891
Manufacturer :5076343
EAN:4042446008864

Technical specifications
| Threading | m36x4 |
|---|---|
| Threading diameter | 36 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT 20361-M36 HAND- AND MACHINE TAPS HSS/-E 5076343
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m36x4 |
|---|---|
| Threading diameter | 36 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 28 mm |
| Square drive adapter | 22 mm |
| Thread depth | 131 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 200 mm |
| Body material | hss-e |
| Threading | m36x4 |
| No. of threads per inch | 6.35 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 406.87 excl. VAT
/ Each
£ 488.24 incl. VAT
- Usually arrives within 14 working days