DORMER E0413/4 SPIRAL POINT TAP 3/4 INCH X 14 5973932
Machine thread-cutters E041
See technical informationReferences
Dormer:E0413/4
Rubix:8088853
EAN:7320760569856




Technical specifications
| Threading diameter | 24.5 mm |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Product details : DORMER E0413/4 SPIRAL POINT TAP 3/4 INCH X 14 5973932
HSS-E Machine thread-cutter for gas thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 24.5 mm |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Drilling diameter | 20 mm |
| Square drive adapter | 20 mm |
| Coating | steam tempered |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 173.33 excl. VAT
/ Each
£ 208.00 incl. VAT
- Usually arrives within 14 working days