References
Walter Prototyp:P2051832-M4
Rubix:276A3772
Manufacturer :6244464
EAN:4042446235994

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Documents
Product details : WALTER P2051832-M4 TAPS HSS-E X PERT 6244464
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 112 mm |
| Body material | hss-e |
| No. of threads per inch | 36.29 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Usually arrives within 14 working days