References
Walter Prototyp:P203509-EGM12
Rubix:276A3433
Manufacturer :6149212
EAN:4042446225575

Documents
Product details : WALTER P203509-EGM12 TAPS HSS-E X PERT 6149212
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 74.10 excl. VAT
/ Each
£ 88.92 incl. VAT
- Usually arrives within 14 working days