References
Walter Prototyp:M23563-UNF9/16
Rubix:276A3290
Manufacturer :6150023
EAN:4042446232580

Technical specifications
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american blind bores |
Documents
Product details : WALTER M23563-UNF9/16 TAPS HSS-E X PERT 6150023
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unf 9/16-18 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.9 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 9/16-18 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 119.16 excl. VAT
/ Each
£ 142.99 incl. VAT
- Usually arrives within 14 working days