References
Walter Prototyp:K2031407-M6
Rubix:276A3955
Manufacturer :6476198
EAN:4042446248673

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER K2031407-M6 TAPS HSS-E X PERT 6476198
ALTIUS
Strengths
•For short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | taft |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 57.10 excl. VAT
/ Each
£ 68.52 incl. VAT
- Usually arrives within 14 working days