WALTERPROT E2031446-M10 MACHINE TAPS HSS-E INTERNAL COOLING 5603133
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031446-M10
Rubix:357A4969
Manufacturer :5603133
EAN:4042446188641

Technical specifications
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT E2031446-M10 MACHINE TAPS HSS-E INTERNAL COOLING 5603133
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 39 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 137.58 excl. VAT
/ Each
£ 165.10 incl. VAT
- Usually arrives within 14 working days