References
Walter Prototyp:N205069-EGM4
Rubix:276A3736
Manufacturer :6476133
EAN:4042446248512

Technical specifications
| Threading | egm 4 (p 0,7) |
|---|---|
| Threading diameter | 4.909 mm |
| Type | metric blind bores |
Documents
Product details : WALTER N205069-EGM4 TAPS HSS-E X PERT 6476133
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | egm 4 (p 0,7) |
|---|---|
| Threading diameter | 4.909 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 8 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | egm 4 |
| Tolerance | 6hmod |
Show UNSPSC/ECL@SS
£ 37.91 excl. VAT
/ Each
£ 45.49 incl. VAT
- Usually arrives within 14 working days