References
Walter Prototyp:P40360-M12
Rubix:357A5411
Manufacturer :6149539
EAN:4042446228835

Documents
Product details : WALTERPROT P40360-M12 TAPS HSS-E X PERT 6149539
ALTIUS
Strengths
•For long-chipping materials
For thin-walled workpieces
For thin-walled workpieces
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 64.90 excl. VAT
/ Each
£ 77.88 incl. VAT
- Usually arrives within 14 working days