References
Dormer:E621M3
Rubix:1069039
EAN:7320760384916




Technical specifications
| Threading | m3 x 0,50 (egm3) |
|---|---|
| Threading diameter | 3.2 mm |
| Type | metric blind bores |
Product details : DORMER HSS TAP M3 E621M3
HSS machine tap for metric Helicoil thread uncoated form C 40° spiral fluted 2xD blind holes for general use in steel <1200 N/mm². Stainless steel. Nickel alloys <900 N/mm² and aluminium alloys.
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic + martensitic (<300 HB <1000 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Aluminium, magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloys - Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloys - Silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloys - Silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic + martensitic (<300 HB <1000 N/mm²)
• Nickel alloys (<270 HB >900 N/mm²)
• Aluminium, magnesium unalloyed (<100 HB <350 N/mm²)
• Aluminium alloys - Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloys - Silicon >0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloys - Silicon >10% whisker-reinforced aluminium alloys, magnesium alloys (<120 HB <400 N/mm²)
Technical specifications
Attributes
| Threading | m3 x 0,50 (egm3) |
|---|---|
| Threading diameter | 3.2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3 mm |
| Tail diameter | 3.15 mm |
| Square drive adapter | 4 mm |
| Thread depth | 14 mm |
| Angle of helix | 40 ° |
| Coating | bright |
| Total length | 53 mm |
| Body material | hss |
| Threading | egm3 (m3 x 0,50) |
| No. of threads per inch | 50.8 |
| Tolerance | 6h |
| Shank type | square drive (square drive) |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days