WALTER EP2021382-M10 ADVANCED MACHINE TAPS HSS-E 6432513
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021382-M10
Rubix:276A0385
Manufacturer :6432513
EAN:4042446245856

Technical specifications
| Threading | metrica |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTER EP2021382-M10 ADVANCED MACHINE TAPS HSS-E 6432513
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | metrica |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | left |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | thl |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 98.49 excl. VAT
/ Each
£ 118.19 incl. VAT
- Usually arrives within 14 working days