References
Sandvik Coromant:T300-MM100DA-M2 B110
Rubix:286A9811
Manufacturer :8248697
EAN:7323226761481


Technical specifications
| Threading | m2x0,4-6h |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100DA-M2 B110 8248697
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m2x0,4-6h |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 4 mm |
| Angle of helix | 8 ° |
| Total length | 45 mm |
| Body material | hss-e |
| Threading | m2x0,4-6h |
| No. of threads per inch | 63.5 |
Show UNSPSC/ECL@SS
£ 71.97 excl. VAT
/ Each
£ 86.36 incl. VAT
- Usually arrives within 14 working days