WALTERPROT 212661-M12X1 ADVANCED MACHINE TAPS HSS-E 5077288


Machine Tap

References
walter prototyp:212661-M12X1
rubix:357A4002
manufacturer :5077288
ean:4042446018054
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTERPROT 212661-M12X1 ADVANCED MACHINE TAPS HSS-E 5077288


ALTIUS

Strengths

•Recommended with oil
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 85.58 excl. VAT
/ Each
£ 102.70 incl. VAT
  • Usually arrives within 14 working days