WALTERPROT EP2026302-M27 ADVANCED MACHINE TAPS HSS-E 6432531
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026302-M27
Rubix:357A5868
Manufacturer :6432531
EAN:4042446246037

Technical specifications
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2026302-M27 ADVANCED MACHINE TAPS HSS-E 6432531
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 160 mm |
| Drilling diameter | 24 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 19 mm |
| Capacity length | 36 mm |
Show UNSPSC/ECL@SS
£ 379.16 excl. VAT
/ Each
£ 454.99 incl. VAT
- Usually arrives within 14 working days