WALTER EP2021302-M2.5 ADVANCED MACHINE TAPS HSS-E 6432490
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2021302-M2.5
Rubix:275A9909
Manufacturer :6432490
EAN:4042446245627

Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Thread | 0.45 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER EP2021302-M2.5 ADVANCED MACHINE TAPS HSS-E 6432490
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Thread | 0.45 mm |
| Body material | hss-e / pm |
| Coating | thl |
| Tolerance | 6hx |
| Total length | 50 mm |
| Drilling diameter | 2.05 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 8 mm |
| Capacity length | 12.5 mm |
Show UNSPSC/ECL@SS
£ 56.77 excl. VAT
/ Each
£ 68.12 incl. VAT
- Usually arrives within 14 working days