Machine Tap
Threading | M8x1 |
---|---|
Total length | 90 mm |
Body material | HSS-E / PM |
Threading | M8x1 |
---|---|
Total length | 90 mm |
Body material | HSS-E / PM |
Coating | Tin |
Tolerance | 6H |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Direction of threading | Right |
Material | High Speed Steel-E-PM |
Angle of helix | 0 ° |
Din standard | DIN 374 |
Capacity length | 18 mm |
Usually arrives within 14 working days