Machine Tap
Total length | 140 mm |
---|---|
Body material | HSS-E / PM |
Coating | Tin |
Total length | 140 mm |
---|---|
Body material | HSS-E / PM |
Coating | Tin |
Tolerance | 6HX |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Direction of threading | Right |
Material | High Speed Steel-E-PM |
Angle of helix | 0 ° |
Usually arrives within 14 working days