M24 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
Machine tap HSCO
See technical informationReferences
Dormer:E297M24
Rubix:2557130
EAN:7320760662847




Technical specifications
| Threading diameter | 24 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
Product details : M24 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/PT TAP DIN 371/6
HSS-E Machine tap for metric thread hard chromed DIN 376 form B cut 2.5xD continuous holes for non-alloyed steel <850 N/mm². Copper and brass.
MACHINE TAP M 24 X3,00 E297 GUN 6H DIN376 HSSE YELLOW
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading diameter | 24 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e / pm |
| Coating | chrome |
| Tolerance | 6h |
| Threading | m |
| Total length | 160 mm |
| Drilling diameter | 21 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 18 mm |
| Direction of threading | right |
| Input | 18 |
| Din standard | din 376 |
| Thread depth | 38 mm |
| Capacity length | 17 mm |
Show UNSPSC/ECL@SS
£ 101.85 excl. VAT
/ Each
£ 122.22 incl. VAT
- Usually arrives within 14 working days